This product requires certification to purchase.

Two Cross Handle Wall Mount Service Faucet in Polished Chrome

You last purchased this on
 
Zurn

AquaSpec® Two Cross Handle Wall Mount Service Faucet in Polished Chrome

Brand image
You last purchased this on
 
Zurn

AquaSpec® Two Cross Handle Wall Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #ZZ873E2EVBIS
  • Item #2252623
  • Manufacturer Part #Z873E2-EVB-IS
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 8” faucet with 6 ¼” centerline spout in polished chrome for easy cleaning
  • Quarter-turn ceramic disc cartridges last up to a million cycles
  • Vandal-resistant, color-coded metal four-arm handles
  • Vacuum-breaker protects drinking water
  • Integral stops
  • ¾" hose threaded outlet, pail hook, and top wall brace for convenience, durability, and safety
  • 3-year limited warranty
  • Limited lifetime warranty on ceramic disc cartridge
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Built-in Stops:
No
CSA Certified:
CSA B125.914
Cartridge Type:
Ceramic Disc
Collection:
AquaSpec®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
8 in
Faucet Height:
7 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
2.2 gpm
Handle Type:
Cross
Institutional Faucet Type:
Service
Number of Handles:
Two Handle
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Vandal Resistant:
Yes



Customers Also Bought
1–6 of 18 items
Part #TB0674BSTR
Item #220482
3.7 out of 5 Customer Rating
Requires Certification
Part #D22C601
Item #2370715
4.2 out of 5 Customer Rating
Requires Certification
Part #C350E35317XKABCP
Item #4387002
3.1 out of 5 Customer Rating
Requires Certification
Part #ELK406GN04T4
Item #2906651
5 out of 5 Customer Rating
Requires Certification
Part #D28T9AC
Item #1630773
3.4 out of 5 Customer Rating
Requires Certification
Part #TB114604
Item #3176004
3.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #ZZ843M1RC
Item #1802583
3.4 out of 5 Customer Rating
Requires Certification
Part #ZZ825C1XL
Item #4199111
5 out of 5 Customer Rating
Requires Certification
Part #ZZ812A4XLFC15
Item #7927484
5 out of 5 Customer Rating
Requires Certification
Part #ZZ831C4XL18F
Item #7918831
4.4 out of 5 Customer Rating
Requires Certification
Part #ZZ831B4XLFC15
Item #7927486
5 out of 5 Customer Rating
Requires Certification
Part #ZZ841M1XL
Item #4198935
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing