Two Handle Metering Bathroom Sink Faucet in Chrome Plated
AquaSpec® Two Handle Metering Bathroom Sink Faucet in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 224-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 4" centerset faucet in polished chrome-plated finish has a sleek and clean appearance
- 7 flow-control options ranging from 0.35 gpm to 1.0 gpm including standard,pressure-compensating, and vandal-resistant versions of spray and laminar flow outlets
- Slow-closing metering cartridges reduce water waste
- Cast brass body provides durability while complying with the Safe Water Drinking Act
- ADA-compliant, vandal-resistant, color-coded, push-button metal handles
- 3-year limited warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1M
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Metering
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Deck Plate Included:
- No
- Depth:
- 4 in
- Drain Included:
- No
- Faucet Center Size:
- 4 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.0 gpm
- Handle Included:
- Yes
- Handle Type:
- Metering
- Height:
- 4-5/16 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 2-1/4 in
- Spout Reach:
- 4-1/4 in
- Spout Type:
- Fixed
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 10 in