Single Handle Shower System in Stainless Steel
AquaSpec® Single Handle Shower System in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Designed with durability for institutional use
- Integral service stops allow for turning off water to shower
- 2.5 gpm flow rate shower head with an adjustable spray pattern helps control water usage while giving the user flexibility
- 32-inch brushed stainless steel shroud provides durability
- ½" copper tubing assembly enclosed within stainless steel shroud
- Chrome-plated brass shower head with brass ball joint withstands intentional damage
- Metal stem handle and soap dish resist vandalism
- 3-year limited warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.1016
- ASSE Standards:
- ASSE 1016
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.16
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 6 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- Height:
- 32 in
- IAPMO Listed:
- No
- Length:
- 6 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 2.5 gpm
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 6 in