This product requires certification to purchase.

1-1/2 x 24 in. Vacuum Breaker and Tube Accessory with Nut

You last purchased this on
 
Zurn

AquaVantage® 1-1/2 x 24 in. Vacuum Breaker and Tube Accessory with Nut

  • Fast #
  • Part #ZP60003ACP
  • Item #1345907
  • Manufacturer Part #P6000-3-A-CP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

AquaVantage® 1-1/2 x 24 in. Vacuum Breaker and Tube Accessory with Nut

  • Fast #
  • Part #ZP60003ACP
  • Item #1345907
  • Manufacturer Part #P6000-3-A-CP
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1 ½ X 24” flush tube and vacuum breaker (does not include nut)
  • GO BLUE® parts stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
  • Heavy-duty, dezincification-resistant brass alloy with a polished chrome-plated finish provides lasting durability
  • For use with Aqua Vantage® and Aqua Flush® flush valves
  • Interchangeable with other manufacturers’ flush valves
  • Requires Certification

Documents


Specifications

Collection:
AquaVantage®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Height:
5 in
Length:
26 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WaterSense Labeled:
No