1-1/2 x 9 in. Brass Vacuum Breaker and Tube Assembly in Chrome Plated
AquaVantage® 1-1/2 x 9 in. Brass Vacuum Breaker and Tube Assembly in Chrome Plated
Frequently Purchased Together
Product Details
Product Details
- 1 ½ X 8 ½” flush tube, vacuum breaker, and nut
- GO BLUE® parts stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
- Heavy-duty, dezincification-resistant brass alloy with a polished chrome-plated finish provides lasting durability
- For use with ZEMS 6000 series of flush valves
- Interchangeable with other manufacturers’ flush valves
Documents
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- ZEMS 6000 Series
- Collection:
- AquaVantage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Height:
- 7 in
- Length:
- 10 in
- Material:
- Brass
- WaterSense Labeled:
- No