This product requires certification to purchase.

1 in. Side Discharge Stop in Polished Chrome

You last purchased this on
 
Zurn

AquaVantage® 1 in. Side Discharge Stop in Polished Chrome

  • Fast #
  • Part #ZP6000CSDCP
  • Item #1399434
  • Manufacturer Part #P6000-C-SD-CP
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

AquaVantage® 1 in. Side Discharge Stop in Polished Chrome

  • Fast #
  • Part #ZP6000CSDCP
  • Item #1399434
  • Manufacturer Part #P6000-C-SD-CP
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2083
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 1" control stop adjusts water pressure with use of screwdriver
  • Heavy-duty, cast brass with a polished chrome-plated finish provides lasting durability
  • For use with AquaVantage® and AquaFlush® flush valves
  • Interchangeable with other manufacturers’ flush valves
  • 3-year limited warranty
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A112.19.2
Brand Model Compatibility:
ZTR6200EV and ZTR6200-WS1, AquaVantage®, AquaFlush®
Collection:
AquaVantage®
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
3-1/2 in
Diameter:
3-1/2 in
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Height:
2-1/2 in
Length:
3-1/2 in
Material:
Metal
Product Type:
Control Stop
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
3-1/2 in