1.0 gpf Complete Urinal Rebuild Kit in Blue
AquaVantage® 1.0 gpf Complete Urinal Rebuild Kit in Blue
Package Quantity Info:
Each: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 7 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 1.0 gpf meets U.S. federal standard for water conservation
- Kit includes diaphragm repair kit, handle repair kit, vacuum breaker repair kit, and tailpiece O-ring
- Quiet GO BLUE® triple-filter diaphragm prevents water contaminants from clogging the diaphragm, extending its lifespan and lowering maintenance costs
- GO BLUE® parts stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
- For use with Aqua Vantage® and Aqua Flush® urinal flush valves
Documents
Specifications
- Collection:
- AquaVantage®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 6 in
- Flow Rate:
- 1 gpf
- Height:
- 4 in
- Length:
- 6 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- Thermoplastic Elastomer, TPE
- Product Type:
- Rebuild Kit
- WaterSense Labeled:
- No
- Width:
- 7 in