1.28 gpf Sensor Flush Valve
AquaVantage® 1.28 gpf Sensor Flush Valve
Frequently Purchased Together
Product Details
Product Details
- High-efficiency 1.28 gpf for significant water conservation and long-lasting saving
- Hardwired sensor built onto valve eliminates hassle of battery replacements for a continuously powered application
- Go Blue® thermoplastic elastomer material makes diaphragm lasts 10 times longer than competitors’
- 11-1/2" rough-in, 1-1/2" top spud, and manual override button
- Clog-resistant components and chemical-resistant seal reduce maintenance costs
- Triple-filter diaphragm prevents application from clogging
- Heavy-duty brass with a highly polished chrome-plated finish provides long-term durability
- ADA compliant
- 3-year limited warranty
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.1037
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.37
- Collection:
- AquaVantage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 17-1/5 in
- End Connection 1:
- NPT
- End Connection 2:
- Slip
- End Connections:
- NPT x Slip
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1 in x 1-1/2 in
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Sensor
- GSA Approved:
- No
- Height:
- 5-1/2 in
- IAPMO Listed:
- No
- Length:
- 17-1/5 in
- Material:
- Brass
- Power Source:
- Hardwired
- Pressure - Maximum:
- 80 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spud Size:
- 1-1/2 in
- Volts:
- 120V
- WaterSense Labeled:
- Yes
- Width:
- 10-9/10 in