This product requires certification to purchase.

1.5 gpf P6000-EUA-WS AquaVantage Urinal Flush Valve Repair Kit in Blue

Zurn

AquaVantage® 1.5 gpf P6000-EUA-WS AquaVantage Urinal Flush Valve Repair Kit in Blue

  • Fast #
  • Part #ZP6000EUAWS
  • Item #1589631
  • Manufacturer Part #P6000-EUA-WS
4 out of 5 Customer Rating
Brand image
Zurn

AquaVantage® 1.5 gpf P6000-EUA-WS AquaVantage Urinal Flush Valve Repair Kit in Blue

  • Fast #
  • Part #ZP6000EUAWS
  • Item #1589631
  • Manufacturer Part #P6000-EUA-WS
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2925
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1.5 gpf offers a powerful flush yet saves water over a full-flush volume flush valve
  • Quiet GO BLUE® triple-filter diaphragm prevents water contaminants from clogging the diaphragm, extending its lifespan and lowering maintenance costs
  • GO BLUE® parts stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
  • For use with Aqua Vantage® and Aqua Flush® urinal flush valves
  • Interchangeable with other manufacturers’ flush valves
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Z6000
Collection:
AquaVantage®
Color Finish Category:
Blues
Color Finish Name:
Blue
Depth:
6 in
Flow Rate:
1.5 gpf
Height:
4 in
Length:
6 in
Material:
Plastic
Material Type:
TPE
Product Type:
Urinal Repair Kit
UPC:
670240522169
WaterSense Labeled:
No
Width:
7 in