This product requires certification to purchase.

1.6 gpf Complete Closet Rebuild Kit in Blue

You last purchased this on
 
Zurn

AquaVantage® 1.6 gpf Complete Closet Rebuild Kit in Blue

  • Fast #
  • Part #ZP6000ECAWS1RK
  • Item #1597162
  • Manufacturer Part #P6000-ECA-WS1-RK
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

AquaVantage® 1.6 gpf Complete Closet Rebuild Kit in Blue

  • Fast #
  • Part #ZP6000ECAWS1RK
  • Item #1597162
  • Manufacturer Part #P6000-ECA-WS1-RK
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2730
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • 1.6 gpf meets U.S. federal standard for water conservation
  • Kit includes diaphragm repair kit, handle repair kit, vacuum breaker repair kit, and tailpiece O-ring
  • Quiet GO BLUE® triple-filter diaphragm prevents water contaminants from clogging the diaphragm, extending its lifespan and lowering maintenance costs
  • GO BLUE® parts stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
  • For use with Aqua Vantage® flush valves
  • Interchangeable with other manufacturers’ flush valves
  • Requires Certification

Documents


Specifications

Collection:
AquaVantage®
Color Finish Category:
Blues
Color Finish Name:
Blue
Depth:
6 in
Flow Rate:
1.6 gpf
Height:
4 in
Length:
6 in
Material:
Plastic, Stainless Steel
Material Type:
Thermoplastic Elastomer, TPE
Product Type:
Rebuild Kit
WaterSense Labeled:
No
Width:
7 in