1.6 gpf Manual Flush Valve
AquaVantage® 1.6 gpf Manual Flush Valve
Frequently Purchased Together
Product Details
Product Details
- 1.6 gpf meets U.S. federal standard for water conservation
- Bedpan washer assembly with offset flush tube for healthcare applications
- Extended 26-1/2" rough-in and 1-1/2" top spud
- No-leak handle reduces water waste
- Quiet GO BLUE® triple-filter diaphragm prevents water contaminants from clogging the diaphragm, extending its lifespan and lowering maintenance costs
- Cast wall flange with set screws for a polished look
- Tamper-proof stop cap deters vandalism
- High-pressure vacuum breaker
- Heavy-duty cast brass appliance with a chrome-plated finish provides durability for long-term use
- ADA compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.1037
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.37
- Collection:
- AquaVantage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 26 in
- End Connection 1:
- NPT
- End Connection 2:
- Slip
- End Connections:
- NPSM
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1 in x 1-1/2 in
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Water Closet
- GSA Approved:
- No
- Height:
- 6 in
- IAPMO Listed:
- No
- Length:
- 26 in
- Material:
- Brass
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- WaterSense Labeled:
- No
- Width:
- 6 in