3.5 gpf Diaphragm Assembly for Closet Flush Valves in Repair Kit in Blue
AquaVantage® 3.5 gpf Diaphragm Assembly for Closet Flush Valves in Repair Kit in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2310-
Pick Up: 0 Available in Hilliard, OH - Available in 7 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 3.5 gpf for a full flush
- Quiet GO BLUE® triple-filter diaphragm prevents water contaminants from clogging the diaphragm, extending its lifespan and lowering maintenance costs
- GO BLUE® parts stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
- For use with Aqua Vantage® flush valves
- Interchangeable with other manufacturers’ flush valves
Documents
Specifications
- Collection:
- AquaVantage®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 6 in
- Flow Rate:
- 3.5 gpf
- Height:
- 4 in
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- TPE
- Product Type:
- Repair Kit
- WaterSense Labeled:
- No
- Width:
- 7 in