4-1/4 in. Mini Widespread Faucet Junction Box
AquaVantage® 4-1/4 in. Mini Widespread Faucet Junction Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 200-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Hardwire-powered sensors reduce maintenance expenses by eliminating the need to replace batteries
- Works with 6VDC, 12VDC, 7.6VDC, or 12VDC power converters
- Box is 4 ¼” x 5” x 1 ¾”
- Polarity-marked terminal board
- High-impact plastic cover for durability
- Integral strain relief
- Illustrative wiring diagram for guidance
Specifications
- Collection:
- AquaVantage®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 7 in
- Handle Material:
- Steel
- Height:
- 4-3/10 in
- Length:
- 7 in
- Material:
- Plastic, Steel
- Product Type:
- Junction Box
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 4-1/4 in x 5 in x 1-3/4 in
- UPC:
- 670240419803
- Width:
- 6 in