Flush Tube Vacuum Breaker with Nut
AquaVantage® Flush Tube Vacuum Breaker with Nut
Frequently Purchased Together
Product Details
Product Details
- 1 ½ X 21” flush tube, vacuum breaker, and nut
- GO BLUE® parts stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
- Heavy-duty, dezincification-resistant brass alloy with a polished chrome-plated finish provides lasting durability
- For use with Aqua Vantage® and Aqua Flush® flush valves
- Interchangeable with other manufacturers’ flush valves
Documents
Specifications
- Collection:
- AquaVantage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Length:
- 21 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov