Ground Jt Control St Adapter Chrome
AquaVantage® Ground Jt Control St Adapter Chrome
Frequently Purchased Together
Product Details
Product Details
- Cast brass adapter finished in polished chrome provides lasting durability
- Durable black O-ring
- For use with Aqua Vantage® and Aqua Flush® flush valves
- Interchangeable with other manufacturers’ flush valves
- Ideal for commercial applications
Documents
Specifications
- Collection:
- AquaVantage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 7 in
- Height:
- 4 in
- Length:
- 7 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 6 in