Inside Plastic Cover in Blue
AquaVantage® Inside Plastic Cover in Blue
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72 Pallet: 201-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- GO BLUE® parts stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
- For use with AquaVantage® and AquaFlush® flush valves
- Interchangeable with other manufacturers’ flush valves
- Sloan product no. Royal/Regal A-71
- Ideal for commercial applications
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- AquaVantage® Z6000AV-HET, Z6003-WS1-YB-YC, Z6003-WS1-YB-YC and Z6003AV-WS1
- Collection:
- AquaVantage®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter:
- 3-1/2 in
- Material:
- Plastic
- Product Type:
- Cover
- UL Listed:
- No
- UPC:
- 670240001459
- WaterSense Labeled:
- No