P6000-E14 AquaVantage Molded Disc
AquaVantage® P6000-E14 AquaVantage Molded Disc
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72 Pallet: 4219-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- GO BLUE® parts stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
- For use with AquaVantage® and AquaFlush® flush valves
- Interchangeable with other manufacturers’ flush valves
- Sloan product no. Royal/Regal A-15-A
- 3-year limited warranty
Specifications
- Brand Model Compatibility:
- Zurn Z6000
- Collection:
- AquaVantage®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 7 in
- Height:
- 4 in
- Length:
- 7 in
- Material:
- Plastic
- Product Type:
- Returner Disc and Molded Disc
- UPC:
- 670240576339
- WaterSense Labeled:
- No
- Width:
- 6 in