1.28 gpf Sensor Closet Flush Valve
AquaVantage® 1.28 gpf Sensor Closet Flush Valve
Frequently Purchased Together
Product Details
Product Details
- High-efficiency 1.28 gpf for significant water conservation and long-lasting saving
- In-wall hardwired sensor built eliminates hassle of battery replacements for a continuously powered application
- Go Blue® thermoplastic elastomer material makes diaphragm lasts 10 times longer than competitors’
- 11-1/2" rough-in and 1-1/2" top spud
- Clog-resistant components and chemical-resistant seal reduce maintenance costs
- Triple-filter diaphragm prevents application from clogging
- Heavy-duty brass with a highly polished chrome-plated finish provides long-term durability
- ADA compliant
- 3-year limited warranty
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.1037
- CSA Certified:
- CSA B125.37
- Collection:
- AquaVantage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 11 in
- End Connection 1:
- NPT
- End Connection 2:
- Slip
- End Connections:
- Sweat
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1 in x 1-1/2 in
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Water Closet
- Height:
- 6 in
- Length:
- 11 in
- Material:
- Brass
- Power Source:
- Hardwired
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- Valve Size:
- 1 in
- Volts:
- 120V
- WaterSense Labeled:
- Yes
- Width:
- 10 in