This product requires certification to purchase.

Vacuum Breaker in Silver and Blue

You last purchased this on
 
Zurn

AquaVantage® Vacuum Breaker in Silver and Blue

Brand image
You last purchased this on
 
Zurn

AquaVantage® Vacuum Breaker in Silver and Blue

  • Fast #
  • Part #ZP6000ACP
  • Item #2847720
  • Manufacturer Part #P6000-A-CP
3.7 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 1 ½ X 8 ½” flush tube and vacuum breaker (does not include nut)
  • GO BLUE® parts stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
  • Heavy-duty, dezincification-resistant brass alloy with a polished chrome-plated finish provides lasting durability
  • For use with ZEMS 6000 series of flush valves
  • Interchangeable with other manufacturers’ flush valves
  • Requires Certification

Documents


Specifications

Collection:
AquaVantage®
Color Finish Category:
Chromes
Color Finish Name:
Silver/Blue
Fitting Size 1:
1-1/2 in
Fitting Size 2:
9 in
Fitting Sizes:
1-1/2 x 9 in
GSA Approved:
No
Height:
7 in
IAPMO Listed:
No
Length:
10 in
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com