AquaVantage®
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72-
Pick Up: 0 Available in Hilliard, OH - Available in 7 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Prevents backflow into water supply preventing contamination of potable water
- GO BLUE® parts stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
- For use with Aqua Vantage® and Aqua Flush® flush valves
- Interchangeable with other manufacturers’ flush valves
Documents
Specifications
- Application:
- Residential
- Collection:
- AquaVantage®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 7 in
- Diameter:
- 1 in
- Flow Rate:
- 2.6 gpf
- Height:
- 4 in
- Length:
- 7 in
- Material:
- Rubber
- Maximum Temperature:
- 140
- Product Type:
- Repair Kit
- WaterSense Labeled:
- No
- Width:
- 6 in