Box for Wall Hydrant for Zurn Industries Z1320 and Z1321 Wall Hydrants
Box for Wall Hydrant for Zurn Industries Z1320 and Z1321 Wall Hydrants
Product Details
Product Details
- Chrome-plated rough bronze box
- Aesthetic chrome-plated box that is ideal for commercial applications
- Comes standard with square socket key
- Box Only, Replacement/Repair Part
- 1-year limited warranty
Documents
Recommended Accessories
Specifications
- Brand Model Compatibility:
- Z1320 and Z1321 Ecolotrol® Wall Hydrants
- Height:
- 4-1/4 in
- Length:
- 7 in
- Material:
- Bronze
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Width:
- 7 in