This product requires certification to purchase.

Brass Lavatory Supply Kit in Polished Chrome

You last purchased this on
 
Zurn

Brass Lavatory Supply Kit in Polished Chrome

  • Fast #
  • Part #ZZ8804XLLRLK20PC
  • Item #3911485
  • Manufacturer Part #Z8804-XL-LRLK-20-PC
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

Brass Lavatory Supply Kit in Polished Chrome

  • Fast #
  • Part #ZZ8804XLLRLK20PC
  • Item #3911485
  • Manufacturer Part #Z8804-XL-LRLK-20-PC
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2025
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Unit comes furnished with stops
  • Riser tube or flexible supply
  • Flanges and extension tubes
  • Three year warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
20 in
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Rigid:
No
Water Supply Connector Type:
Sink