Carrier Trim Kit with Studs
Carrier Trim Kit with Studs
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Depth:
- 24 in
- Height:
- 3 in
- Length:
- 24 in
- Product Type:
- Trim Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 24 in