Supply Tube in Black
Supply Tube in Black
Product Details
Product Details
- Wood stud supported water closet carrier
- For connection to plastic piping
- Used on wood studs with 12" centers
Specifications
- Adjustable:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 24 in
- Height:
- 8 in
- Length:
- 24 in
- Material:
- Cast Iron, Plastic
- Material Type:
- ABS
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 18 in