This product requires certification to purchase.

Concealed Arm Lavatory Carrier for Kohler K-2032 Concealed Arm Floor Mounted Wall Lavatory

You last purchased this on
 
Zurn

Concealed Arm Lavatory Carrier for Kohler K-2032 Concealed Arm Floor Mounted Wall Lavatory

  • Fast #
  • Part #ZZ1231FK2032
  • Item #4834796
  • Manufacturer Part #Z1231-F/K-2032
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

Concealed Arm Lavatory Carrier for Kohler K-2032 Concealed Arm Floor Mounted Wall Lavatory

  • Fast #
  • Part #ZZ1231FK2032
  • Item #4834796
  • Manufacturer Part #Z1231-F/K-2032
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Uses floor-mounted upright
  • Requires Certification

Specifications

Application:
Educational Facilities, Industrial, Foodservice, Hospitality
Brand Model Compatibility:
Kohler K-2032 Concealed Arm Floor Mounted Wall Lavatory
Color Finish Name:
Cast Iron
Depth:
36 in
Height:
4 in
Installation Type:
Concealed Screw
Length:
36 in
Material:
Carbon Steel
Product Type:
Lavatory Carrier
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
10 in