CUMBERLAND SER SOAP DISPN CP
Cumberland Series™ CUMBERLAND SER SOAP DISPN CP
Frequently Purchased Together
Product Details
Product Details
- Sleek, contemporary design with matching sensor faucet for coordinated, modern style. Hands-free operation deters germ transfer
- Hands-free operation deters germ transfer
- Heavy-duty cast brass appliance with a chrome-plated finish provides durability for long-term use
- Battery or plug-in to meet site needs
- Conveniently refillable with liquid soap
- Field-adjustable sensor range delivers accurate user detection
- ADA compliant
- 3-year limited warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Coating:
- Chrome Plated
- Collection:
- Cumberland Series™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dispenser Type:
- Automatic
- Height:
- 2-15/16 in
- Installation Type:
- Deck Mount
- Material:
- Cast Brass
- Origin:
- Global
- Power Source:
- Electric, Battery
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 2-15/16 in
- Spout Reach:
- 4-3/4 in
- Volts:
- 6V
- Width:
- 2 in