12 x 3/4 in. Female Solder and MPT x Hose Wall Hydrant
Ecolotrol® 12 x 3/4 in. Female Solder and MPT x Hose Wall Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Lead-Free
- Anti-siphon, non-freeze, automatic draining
- One-half turn ceramic disc cartridge
- Encased wall hydrant for flush installation
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.21.3M
- BAA Compliant:
- No
- Collection:
- Ecolotrol®
- Color Finish Name:
- Stainless Steel
- Depth:
- 15-19/50 in
- End Connection 1:
- Female Solder, MPT
- End Connection 2:
- GHT
- End Connections:
- Female Solder;MPT x GHT
- FM Approved:
- No
- Height:
- 5-5/16 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- Material:
- Copper, Bronze, Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Commercial
- Sillcock Type:
- Anti-siphon, Frost-proof
- UL Listed:
- No
- Valve Body Material:
- Copper
- Valve Disc Material:
- Ceramic
- Valve Operator:
- Key
- Valve Size:
- 3/4 in
- Width:
- 6-3/4 in