Chrome Plated 16 x 3/4 in. Female Solder and MPT x MGHT Wall Hydrant
Ecolotrol® Chrome Plated 16 x 3/4 in. Female Solder and MPT x MGHT Wall Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Lead-free
- Recommended for light commercial application such as office buildings, apartment complexes, mall and shopping centers, school, churches and industrial buildings
- Self-draining, non-freeze, anti-siphon wall hydrant with vandal-resistant integral vacuum breaker, and chrome-plated rough bronze box comes standard
- Enclosed for greater protection
-
Lead Law Compliant
Specifications
- BAA Compliant:
- No
- Collection:
- Ecolotrol®
- Color Finish Name:
- Chrome Plated
- Depth:
- 15 in
- End Connection 1:
- Female Solder, MPT
- End Connection 2:
- MGHT
- End Connections:
- Female Solder;MPT x MGHT
- FM Approved:
- No
- Height:
- 6-1/2 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 16 in
- Material:
- Copper, Bronze, Stainless Steel
- NSF Certified:
- No
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Commercial, Water
- Sillcock Type:
- Anti-siphon, Frost-proof
- UL Listed:
- No
- Valve Body Material:
- Copper
- Valve Operator:
- Key
- Valve Size:
- 3/4 in