Nickel Bronze 8 x 1 x 3/4 in. FIPT and MIPT x GHT Wall Hydrant
Ecolotrol® Nickel Bronze 8 x 1 x 3/4 in. FIPT and MIPT x GHT Wall Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Anti-siphon
- Non-freeze
- Automatic draining
- Encased wall hydrant for flush installation
Specifications
- BAA Compliant:
- No
- Collection:
- Ecolotrol®
- Color Finish Name:
- Nickel Bronze
- End Connection 1:
- FIPT, MIPT
- End Connection 2:
- GHT
- End Connections:
- FIPT;MIPT x GHT
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 8 in
- Material:
- Bronze
- NSF Certified:
- No
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- Sillcock Type:
- Frost-proof
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Operator:
- Key
- Valve Seat Material:
- Bronze
- Valve Size:
- 1 in x 3/4 in
- Width:
- 6-3/8 in