Stainless Steel 3/4 in. Female Solder and MPT x GHT Wall Hydrant
Ecolotrol® Stainless Steel 3/4 in. Female Solder and MPT x GHT Wall Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Lead-Free
- Exposed, anti-siphon, non-freeze, automatic draining
- One-half turn ceramic disc cartridge
Specifications
- ASME:
- ASME A112.21.3M
- BAA Compliant:
- No
- Collection:
- Ecolotrol®
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- Female Solder, MPT
- End Connection 2:
- GHT
- End Connections:
- Female Solder;MPT x GHT
- FM Approved:
- No
- Height:
- 4-13/16 in
- IAPMO Listed:
- No
- Length:
- 8 in
- Material:
- Copper, Bronze, Stainless Steel, Ceramic
- Material Type:
- 304
- NSF Certified:
- No
- Origin:
- Global
- Recommended Valve Application:
- Water, Commercial
- Sillcock Type:
- Anti-siphon, Frost-proof
- UL Listed:
- No
- Valve Body Material:
- Copper
- Valve Disc Material:
- Ceramic
- Valve Operator:
- Key
- Valve Size:
- 3/4 in
- Width:
- 3-1/8 in