0.125 gpf Sensor Flush Valve
EcoVantage® 0.125 gpf Sensor Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 0.125 gpf provides maximum water conservation and financial savings
- Hardwired sensor eliminates hassle of battery replacements for a continuously powered application
- Standard 11-1/2” rough-in and ¾” top spud
- GO BLUE® seals and gaskets stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
- Dezincification-resistant brass alloy with a polished chrome-plated finish provides lasting toughness and durability
- Tamper-proof stop cap deters vandalism
- Manual override button in case of power failure
- Clog-resistant, filtered bypass piston design
- Adjustable tailpiece allows for flexibility in installation
- ADA compliant
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.1037
- BAA Compliant:
- No
- Battery Size:
- AA
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.37
- Collection:
- EcoVantage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-1/4 in
- End Connection 1:
- NPT
- End Connection 2:
- Slip
- End Connections:
- NPT x Slip
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- Less than .25 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Commercial Urinal
- GSA Approved:
- No
- Handle Type:
- Button
- Height:
- 15-1/2 in
- IAPMO Listed:
- No
- Length:
- 4-1/4 in
- Material:
- Brass
- Power Source:
- Hardwired
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spud Location:
- Top
- Spud Size:
- 3/4 in
- Volts:
- 7.6V
- WaterSense Labeled:
- Yes
- Width:
- 8-3/4 in