This product requires certification to purchase.

0.5 gpf Sensor Flush Valve

You last purchased this on
 
Zurn

EcoVantage® 0.5 gpf Sensor Flush Valve

  • Fast #
  • Part #ZZTR6203EWSLL
  • Item #4663079
  • Manufacturer Part #ZTR6203-EWS-LL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

EcoVantage® 0.5 gpf Sensor Flush Valve

  • Fast #
  • Part #ZZTR6203EWSLL
  • Item #4663079
  • Manufacturer Part #ZTR6203-EWS-LL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 0.5 gpf conserves water and saves money
  • Battery-powered sensor with long-life battery for 10 years of worry-free power to the application
  • Standard 11-1/2” rough-in and ¾” top spud
  • GO BLUE® seals and gaskets stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
  • Dezincification-resistant brass alloy with a polished chrome-plated finish provides lasting toughness and durability
  • Tamper-proof stop cap deters vandalism
  • Manual override button in case of power failure
  • Clog-resistant, filtered bypass piston design
  • Adjustable tailpiece allows for flexibility in installation
  • ADA compliant
  • Requires Certification
  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.1037
BAA Compliant:
No
Battery Size:
AA
Battery Type:
Lithium
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.37
Collection:
EcoVantage®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4-1/4 in
End Connection 1:
NPT
End Connection 2:
Slip
End Connections:
NPSM
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
0.5 gpf
Flow Rate Range:
.25 gpf - 1.0 gpf
Flush Type:
Sensor
Flush Valve Application:
Urinal
GSA Approved:
No
Handle Type:
Button
Height:
15-1/2 in
IAPMO Listed:
No
Length:
4-1/4 in
Material:
Brass
Power Source:
Battery
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spud Location:
Top
Spud Size:
3/4 in
Volts:
6V
WaterSense Labeled:
Yes
Width:
8-3/4 in