1.28 gpf Toilet Tank in White
EcoVantage® 1.28 gpf Toilet Tank in White
Frequently Purchased Together
Product Details
Product Details
- High-efficiency 1.28 gpf conserves water
- 3” flush valve for powerful flushing
- Chloramine-resistant valve seals and diaphragm
- Durable vitreous China resists stains and scratches
- Easy-touch chrome-plated flush handle on right-hand side of tank
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- EcoVantage®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 19-1/2 in
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 15-3/4 in
- IAPMO Listed:
- Yes
- Length:
- 19-1/2 in
- MA Approved:
- Yes
- Material:
- Vitreous China
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Type:
- Tank
- Trip Lever Location:
- Right-Hand
- WaterSense Labeled:
- Yes
- Width:
- 9-1/2 in