This product requires certification to purchase.

Elongated Toilet Bowl in White

Zurn

EcoVantage® Elongated Toilet Bowl in White

  • Fast #
  • Part #ZZ5615BWLAM
  • Item #5107030
  • Manufacturer Part #Z5615-BWL-AM
4.3 out of 5 Customer Rating
Brand image
Zurn

EcoVantage® Elongated Toilet Bowl in White

  • Fast #
  • Part #ZZ5615BWLAM
  • Item #5107030
  • Manufacturer Part #Z5615-BWL-AM
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 18
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Wall-hung toilet keeps floor clear
  • Siphon-jet design increases flushing power
  • 2 1/8” tramway improves flush performance
  • 1000g Map score means the highest possible flush performance
  • Durable vitreous China resists stains and scratches
  • Zurn SHIELD™ Glaze minimizes the need for cleaning
  • Elongated toilet for user comfort and a touch of style
  • 1 ½” top spud
  • 3-year limited warranty
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1, ANSI A112.19.2
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
EcoVantage®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
14-3/8 in
GSA Approved:
No
IAPMO Listed:
No
Length:
14-3/8 in
MA Approved:
Yes
Material:
Vitreous China
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Bowl Height:
15 in
Toilet Bowl Length:
24-3/4 in
Toilet Bowl Width:
14-3/8 in
Toilet Installation:
Wall Mount
Toilet Type:
Bowl
UPC:
670240793088
WaterSense Labeled:
Yes
Width:
24-3/4 in