This product requires certification to purchase.

Elongated Toilet Bowl in White

You last purchased this on
 
Zurn

EcoVantage® Elongated Toilet Bowl in White

  • Fast #
  • Part #ZZ5655BWL1
  • Item #7163563
  • Manufacturer Part #Z5655-BWL1
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

EcoVantage® Elongated Toilet Bowl in White

  • Fast #
  • Part #ZZ5655BWL1
  • Item #7163563
  • Manufacturer Part #Z5655-BWL1
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 18
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Floor-mounted toilet with bottom outlet
  • Siphon-jet design increases flushing power
  • 2 1/8” tramway improves flush performance
  • Durable vitreous China resists stains and scratches
  • Elongated toilet for user comfort and a touch of style
  • 1 ½” top spud
  • Standard toilet height
  • 3-year limited warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
EcoVantage®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
14-1/8 in
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Height:
15 in
IAPMO Listed:
Yes
Length:
14-1/8 in
MA Approved:
Yes
Material:
Vitreous China
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spud Location:
Top
Toilet Bowl Height:
15 in
Toilet Bowl Length:
27 in
Toilet Bowl Width:
14-1/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
WaterSense Labeled:
Yes
Width:
27 in