Elongated Toilet Bowl in White
EcoVantage® Elongated Toilet Bowl in White
Frequently Purchased Together
Product Details
Product Details
- Floor-mounted toilet with bottom outlet
- Siphon-jet design increases flushing power
- Durable vitreous China resists stains and scratches
- Elongated toilet for user comfort and a touch of style
- 1 ½” top spud
- ADA-compliant
- 10" children's height
- 3-year limited warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Height Range:
- Under 14 in
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- EcoVantage®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 13-1/2 in
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- Height:
- 10 in
- IAPMO Listed:
- No
- Length:
- 13-1/2 in
- MA Approved:
- Yes
- Material:
- Vitreous China
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 10 in
- Toilet Bowl Length:
- 25 in
- Toilet Bowl Width:
- 13-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 10 in
- Toilet Type:
- Bowl
- WaterSense Labeled:
- No
- Width:
- 25 in