This product requires certification to purchase.

Elongated Wall Mount Toilet in White

You last purchased this on
 
Zurn

EcoVantage® Elongated Wall Mount Toilet in White

  • Fast #
  • Part #ZZ5615258000000
  • Item #3909675
  • Manufacturer Part #Z5615.258.00.00.00
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

EcoVantage® Elongated Wall Mount Toilet in White

  • Fast #
  • Part #ZZ5615258000000
  • Item #3909675
  • Manufacturer Part #Z5615.258.00.00.00
3.6 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • One simple package from one manufacturer simplifies ordering, installation, and maintenance
  • Battery-operated sensor provides accurate, hands-free operation
  • Quiet GO BLUE® triple-filter diaphragm prevents water contaminants from clogging the diaphragm, extending its lifespan and lowering maintenance costs
  • High-efficiency 1.28 gpf exceeds U.S. federal standard for water conservation, saving water and money
  • Siphon-jet design with 2 1/8” tramway increases flushing power
  • Heavy-duty cast brass appliance with a cast wall flange and set screws in a chrome-plated finish provides durability for long-term use
  • Tamper-proof valve stop cap deters vandalism
  • No-leak handle reduces water waste
  • Durable vitreous China toilet bowl resists stains and scratches
  • Wall-hung, elongated toilet rim for user comfort and a touch of style
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI A112.19.2
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
EcoVantage®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
14-3/8 in
Flow Rate:
1.1 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Height:
15 in
IAPMO Listed:
No
Length:
14-3/8 in
MA Approved:
Yes
Material:
Vitreous China
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Bowl Height:
15 in
Toilet Installation:
Wall Mount
Toilet Type:
One Piece
WaterSense Labeled:
Yes
Width:
24-3/4 in