Waterless Urinal in White
EcoVantage® Waterless Urinal in White
Frequently Purchased Together
Product Details
Product Details
- 100% water savings
- Durable vitreous China resists stains and scratches
- 2” I.P.S. outlet flange and rubber gasket with integral trap
- Telescoping flanged drain line connection and drain line gasket
- Two wall-hanger brackets for easy retrofit installation
- Trap seal maintenance requires no special tools
- Includes Zurn green sealant
- 14” extended rim
- ADA compliant when installed at proper height
- 3-year limited warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z124.9
- ASME:
- ASME A112.19.2
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- EcoVantage®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28 in
- Flush Type:
- Waterless
- Height:
- 16 in
- Length:
- 28 in
- Material:
- Vitreous China
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Urinal Installation:
- Wall Mount
- Width:
- 20-1/2 in