This product requires certification to purchase.

2 in. No Hub Cast Iron Nickel Bronze General Purpose Drain

You last purchased this on
 
Zurn

EZ1™ 2 in. No Hub Cast Iron Nickel Bronze General Purpose Drain

  • Fast #
  • Part #ZZN4152NH6BZ1
  • Item #7576216
  • Manufacturer Part #ZN415-2NH-6BZ1
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

EZ1™ 2 in. No Hub Cast Iron Nickel Bronze General Purpose Drain

  • Fast #
  • Part #ZZN4152NH6BZ1
  • Item #7576216
  • Manufacturer Part #ZN415-2NH-6BZ1
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Integrated Engineering that includes post-pour adjustment and tilt accessory package
  • Ships as a Complete and Assembled System
  • Saves over 14 minutes per drain installation
  • Available in Cast Iron or Plastic
  • Designed to stand up to the tough construction environment with 3,000lb load capacity
  • Comes standard with protective grate sticker
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.6.3
Adjustable:
Yes
Collection:
EZ1™
Construction:
Non-Membrane
Depth:
8-39/100 in
Drain Base Height:
6-1/8 in
Drain Base Material:
Cast Iron
Drain Base Width:
8-3/8 in
Fits Pipe Size:
2 in
Fitting Sizes:
2 in
Grate Color Finish:
Nickel Bronze
Grate Color Finish Category:
Bronze/Brass Tones
Grate Diameter:
6 in
Grate Shape:
Round
IAPMO Listed:
No
Outlet Type:
No Hub