3 - 4 in. Push On Plastic Nickel Bronze Floor Drain
EZ1™ 3 - 4 in. Push On Plastic Nickel Bronze Floor Drain
Frequently Purchased Together
Product Details
Product Details
- Post-pour adjustment and tilt accessory package streamline setup and installation
- Floor drain ships as a complete and assembled system
- Intuitive design saves over 14 minutes per installation
- Durable construction stands up to tough environments
- 3,000-lb load rough-in cover capacity handles heavy traffic, over and over
- Protective grate sticker keeps debris from entering the system before its set and peels off without needing a razorblade
- Design accommodates new construction and retrofit applications
- Optional ZShield barrier trap seal minimizes evaporation by preventing odors, gases, and insects from entering up through the drain
- ASEE, ICC and IAPMO Approved
Specifications
- ASME:
- A112.6.3
- Adjustable:
- Yes
- Collection:
- EZ1™
- Construction:
- Non-Membrane
- Drain Base Height:
- 6-1/9 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 3 in - 4 in
- Grate Color Finish:
- Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Diameter:
- 5 in
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Outlet Type:
- Push On