3 in. No Hub Cast Iron Nickel Bronze General Purpose Drain
EZ1™ 3 in. No Hub Cast Iron Nickel Bronze General Purpose Drain
Frequently Purchased Together
Product Details
Product Details
- Integrated Engineering that includes post-pour adjustment and tilt accessory package
- Ships as a Complete and Assembled System
- Saves over 14 minutes per drain installation
- Available in Cast Iron or Plastic
- Designed to stand up to the tough construction environment with 3,000lb load capacity
- Comes standard with protective grate sticker
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.6.3
- Adjustable:
- Yes
- Collection:
- EZ1™
- Construction:
- Non-Membrane
- Depth:
- 8-39/100 in
- Drain Base Height:
- 6-1/8 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 8-3/8 in
- Fits Pipe Size:
- 3 in
- Fitting Sizes:
- 3 in
- Grate Color Finish:
- Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Diameter:
- 6 in
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Outlet Type:
- No Hub