4 in. No Hub Cast Iron Nickel Bronze General Purpose Drain
EZ1™ 4 in. No Hub Cast Iron Nickel Bronze General Purpose Drain
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- Collection:
- EZ1™
- Construction:
- Non-Membrane
- Drain Base Height:
- 8-7/25 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 8-3/8 in
- Fits Pipe Size:
- 4 in
- Grate Color Finish:
- Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Diameter:
- 6 in
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Outlet Type:
- No Hub