This product requires certification to purchase.

4 in. Solvent Weld Plastic Floor Drain

You last purchased this on
 
Zurn

EZ1™ 4 in. Solvent Weld Plastic Floor Drain

  • Fast #
  • Part #ZEZ1PV4
  • Item #9044721
  • Manufacturer Part #EZ1-PV4
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

EZ1™ 4 in. Solvent Weld Plastic Floor Drain

  • Fast #
  • Part #ZEZ1PV4
  • Item #9044721
  • Manufacturer Part #EZ1-PV4
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Integrated engineering includes post-pour adjustment and tilt accessory package
  • Ships as a complete and assembled system
  • Saves over 14 minutes per drain installation
  • Designed to stand up to the tough construction environment with 3,000 lb. load capacity
  • Comes standard with protective grate sticker
  • Requires Certification

Specifications

Adjustable:
Yes
Collection:
EZ1™
Drain Base Height:
3-13/16 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Bronze/Brass
Fits Pipe Size:
4 in
Grate Shape:
Round
Outlet Type:
Solvent Weld
Trap Primer Connection:
Yes