EZ2 ABS DRAIN BODY LESS HEAD W/ STAINLESS STEEL DECK PLATE AND 4 OUTLET
EZ1™ EZ2 ABS DRAIN BODY LESS HEAD W/ STAINLESS STEEL DECK PLATE AND 4 OUTLET
Product Details
Product Details
- Post-pour adjustment and tilt accessory package streamline setup and installation
- Floor drain ships as a complete and assembled system
- Intuitive design saves over 14 minutes per installation
- Durable construction stands up to tough environments
- 3,000-lb load capacity handles heavy traffic, over and over
- Protective grate sticker keeps debris from entering the system before its set and peels off without needing a razorblade
- Design accommodates new construction and retrofit applications
- Optional ZShield barrier trap seal minimizes evaporation by preventing odors, gases, and insects from entering up through the drain
- ASEE, ICC and IAPMO Approved
Specifications
- ASME:
- A112.6.3
- Collection:
- EZ1™
- Drain Grate Material:
- Plastic