This product requires certification to purchase.

3 in. Adjustable Wrench for Z1201 and Z1202 Carriers

You last purchased this on
 
Zurn

EZCarry® 3 in. Adjustable Wrench for Z1201 and Z1202 Carriers

  • Fast #
  • Part #ZZ1200CPLGWRNCH3
  • Item #7684909
  • Manufacturer Part #Z1200-CPLGWRNCH-3
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

EZCarry® 3 in. Adjustable Wrench for Z1201 and Z1202 Carriers

  • Fast #
  • Part #ZZ1200CPLGWRNCH3
  • Item #7684909
  • Manufacturer Part #Z1200-CPLGWRNCH-3
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Durable construction stands up to tough environments
  • Water closet carrier system accessory
  • Add-on options for a variety of water closet carriers
  • Prevents damage to threads in the coupling
  • 1-year limited warranty
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Z1201 and Z1202 Carriers
Collection:
EZCarry®
Fitting Sizes:
4 in
Height:
2-1/2 in
Length:
13 in
Number of Tools Included:
1
Weight:
2.01 lb
Width:
3-1/2 in