3 in. No-Hub Adjustable Horizontal Double Siphon Jet Water Closet Carrier System
EZCarry™ 3 in. No-Hub Adjustable Horizontal Double Siphon Jet Water Closet Carrier System
Product Details
Product Details
- Propel waste up to three times farther, reducing the possibility of low-flow system clog for overall plumbing system protection
- Protect facilities from excessive loading with standard system design for loading up to 500 lb.
- Reduce maintenance emergencies with carriers designed to optimize waste line carry
- Maintain a sanitary environment with wall-mounted fixture
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.6.1M
- Collection:
- EZCarry™
- Depth:
- 31-1/2 in
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Height:
- 17-7/8 in
- Length:
- 31-1/2 in
- Material:
- Cast Iron
- Product Type:
- Closet Carrier
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 17-1/8 in