4 in. Adjustable Vertical Back to Back Siphon Jet No Hub Water Closet Carrier
EZCarry™ 4 in. Adjustable Vertical Back to Back Siphon Jet No Hub Water Closet Carrier
Frequently Purchased Together
Product Details
Product Details
- Propel waste up to three times farther, reducing the possibility of low-flow system clog for overall plumbing system protection
- Protect facilities from excessive loading with standard system design for loading up to 500 lb.
- Install faster with labor saving features on a 30% lighter system
- Reduce maintenance emergencies with carriers designed to optimize waste line carry
- Maintain a sanitary environment with wall-mounted fixture
- Test the system and cut the coupling to length from the front with Zurn's patent-pending EZ-SET™ coupling option
- Reduce adjustment time with factory-assembled trim and universal feet pre-set at 5-1/2" rough-in height
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.6.1M
- Adjustable:
- Yes
- Collection:
- EZCarry™
- Depth:
- 31-1/2 in
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 17-7/8 in
- Installation Type:
- Floor Mount
- Length:
- 31-1/2 in
- Material:
- Cast Iron
- Product Type:
- Carrier System
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 17-1/8 in