This product requires certification to purchase.

4 in. Adjustable Horizontal Water Carrier System with Right Hand Inlet

You last purchased this on
 
Zurn

EZCarry™ 4 in. Adjustable Horizontal Water Carrier System with Right Hand Inlet

  • Fast #
  • Part #ZZ1201NR4
  • Item #5106309
  • Manufacturer Part #Z1201-NR4
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

EZCarry™ 4 in. Adjustable Horizontal Water Carrier System with Right Hand Inlet

  • Fast #
  • Part #ZZ1201NR4
  • Item #5106309
  • Manufacturer Part #Z1201-NR4
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.6.1M
Adjustable:
Yes
Collection:
EZCarry™
Depth:
20-3/4 in
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Height:
17-7/8 in
Installation Type:
Floor Mount
Length:
20-3/4 in
Material:
Cast Iron
Product Type:
Closet Carrier
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WaterSense Labeled:
No
Width:
17-1/8 in