4 in. No-Hub Water Carrier Closet System
EZCarry™ 4 in. No-Hub Water Carrier Closet System
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.6.1M
- Adjustable:
- Yes
- Collection:
- EZCarry™
- Depth:
- 20-3/4 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 17-7/8 in
- Installation Type:
- Floor Mount
- Length:
- 20-3/4 in
- Material:
- Cast Iron
- Product Type:
- Closet Carrier
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 17-1/8 in