This product requires certification to purchase.

Cast Iron Water Closet Carrier System

You last purchased this on
 
Zurn

EZCarry® Cast Iron Water Closet Carrier System

  • Fast #
  • Part #ZZN1201ND4
  • Item #7959298
  • Manufacturer Part #ZN1201-ND4
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

EZCarry® Cast Iron Water Closet Carrier System

  • Fast #
  • Part #ZZN1201ND4
  • Item #7959298
  • Manufacturer Part #ZN1201-ND4
4.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.6.1M
Adjustable:
No
Collection:
EZCarry®
Depth:
12-1/4 in
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Height:
16-3/4 in
Installation Type:
Floor Mount
Length:
12-1/4 in
Material:
Cast Iron
Product Type:
Closet Carrier
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
WaterSense Labeled:
No
Width:
13-9/32 in